FUJIWORK Stapler-type thickness measuring instrument MILATU

Sebelum PPN:
Rp34.999.900
Spesifikasi
Accuracy (µm)3 or less
Included AccessoriesHand strap
Mass (g)About 390
Measuring Pressure1.5N or less
Measuring Range (mm)5
OptionReplacement probes, PC connection cable
ProbeR1.5 carbide spherical surface
Repeatability (µm)2
Resolution (µm)1
Size (mm)167x50x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for measuring thick sheets. Thickness can be easily measured by simply placing the object between the clamps. Continuous sliding measurements are possible while the measuring probe remains in contact with the clamping rollers. The upper and lower clamping rollers securely hold the object, minimizing variations in measurements due to workpiece tilt or operator error, resulting in stable measurements.
*The measurement range may vary depending on the material of the measuring probe.

Ulasan Produk

Tidak ada ulasan