APOGEE Solar radiation sensor

Sebelum PPN:
Rp13.999.900
Spesifikasi
CalibrationCoefficient: 5.0 Wm-2/mV, Uncertainty: ±5%
Dimensions (mm)23.5x28
Long-Term StabilityLess than 2%/year
Mass (g)90
Non-linearityLess than 1% 1750W/m <sup>-2</sup>
Operating Temperature (°C)-40~+70
Output0.2mV/Wm<sup>-2</sup>
Power SupplyUnnecessary
Relative Humidity (%RH)100
ReproducibilityLess than 1%
Response Speed1 ms or less
Spectral Range360~1120
TemperatureTemperature response: 0.04 ±0.04%/°C
Viewing Angle180°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Apogee SP-110-SS silicon solar radiation sensor is a self-generating analog sensor.
Featuring a silicon cell photodiode with a highly stain-resistant housing design, it is ideal for measurements in agricultural weather, solar power generation systems, and other applications.

Ulasan Produk

Tidak ada ulasan