I-TOOL SHINSUKE Eccentricity Checker

Sebelum PPN:
Rp8.399.900
Spesifikasi
Height (mm)46
Length (mm)67
Runout accuracyWithin 1/100
Width (mm)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is ideal for those who have had the experience of their products getting scratched when rotating them on a V-block.
The receiving part is a bearing, so the contact surface with the product is less likely to wear out.
Unlike V-blocks, it is supported by bearings, so the product is less likely to get scratched.
Bearings make it easy for the workpiece to rotate.
It's compact and can be used anywhere.
Accurate measurement without damaging cylindrical workpieces. V-block with bearing.

Ulasan Produk

Tidak ada ulasan