Nature Remo mini 2

Sebelum PPN:
Rp1.499.900
Spesifikasi
Communication ProtocolWireless LAN IEEE 802.11b/g/n (2.4GHz) *2.4GHz only supported, infrared, Bluetooth Low Energy
Dimensions (mm)58x58x16
Included AccessoriesMain unit (with holes for wall mounting), USB cable<br> (Micro USB Type-B / 1.5m), Instruction Manual
Infrared LightInfrared intensity (approximate): Approximately 30 tatami mats
Mass (g)23
OSiOS 13.6 or later, Android 5.0 or later
Sensortemperature
Suitable ForHome appliances: Home appliances with infrared remote controls, such as air conditioners, televisions, and lighting.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A smart remote control equipped with a temperature sensor. A standard model recommended for those with children or pets who are sensitive to room temperature.
Feature
Specification
Automation: GPS, day of the week/time, temperature

Ulasan Produk

Tidak ada ulasan