APOGEE Quantum light sensor
#Grup produk P117014910
Spesifikasi
| Analog Output | 0~250mV |
|---|---|
| Calibration | Coefficient: 10 μmol <sup>m-2</sup> <sup>s-1</sup> /mV, Uncertainty: ±5% |
| Drift | Less than 2%/year |
| Mass (g) | 90 (including 5m cable) |
| Measuring Range | 0~2500 μmol m<sup>-2</sup>s<sup>-1</sup> |
| Non-linearity | Less than 1% (up to 2500μmol m <sup>-2</sup> s <sup>-1</sup> ) |
| Operating Temperature (°C) | -10~+70 |
| Output | 0.1mV/μmolm-<sup>-2</sup>s<sup>-1</sup> |
| Power Supply | Self-powered, no external power supply required. |
| Range of Wavelength (nm) | 370-650 (response wavelength ≥ 50%) |
| Relative Humidity (%RH) | 0~100 |
| Reproducibility | Less than 0.5% |
| Response Time (ms) | Less than 1ms |
| Sensor Dimensions (mm) | 24x33 |
| Temperature | Response temperature: -0.04%/°C |
| Viewing Angle | 180° |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Apogee SQ-100X-SS quantum photonoscope is calibrated for the wavelength range of 370–650 nm.
This sensor features an analog voltage output of 0-250mV and is self-powered, requiring no external power supply.
The sensor features a robust and stain-resistant housing.
This includes PPFD (photosynthetic photon flux density) measurements for plant canopies in outdoor environments, greenhouses, and cultivation chambers, as well as reflected or transmitted PPFD measurements in the same environments.
The SQ-100X-SS features a detachable connector cable, making sensor replacement easy.
For data storage, it is possible to directly connect to the separately sold Apogee Micrologger or manufacturer-recommended data loggers: SIM communication type SIM card loggers and data recording type memory loggers.
This sensor features an analog voltage output of 0-250mV and is self-powered, requiring no external power supply.
The sensor features a robust and stain-resistant housing.
This includes PPFD (photosynthetic photon flux density) measurements for plant canopies in outdoor environments, greenhouses, and cultivation chambers, as well as reflected or transmitted PPFD measurements in the same environments.
The SQ-100X-SS features a detachable connector cable, making sensor replacement easy.
For data storage, it is possible to directly connect to the separately sold Apogee Micrologger or manufacturer-recommended data loggers: SIM communication type SIM card loggers and data recording type memory loggers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
