SKC (environmental measurement) Personal Environmental Monitor PEM (2.5μm cut, 4L/min, Black)

Sebelum PPN:
Rp63.999.900
Spesifikasi
Applicable Filter37 mm PTFE filter
Applicable PumpUniversal XR.AirChek Series.Leland Legacy
Flow Rate (L/minute)4
SamplingTime: Variable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Personal Environmental Monitor (PEM) is an inertial impaction type personal exposure monitor for PM2.5 sampling, with a 2.5 μm cutoff point at 4 L/min, and is used for particle size sampling of PM2.5 particulate matter in indoor air.
The Personal Environmental Monitor (PEM) is a small, lightweight inertial impaction sampler for measuring PM10 or PM2.5 in indoor air. PM2.5 and PM10 models are available in three flow rate specifications: 2, 4, and 10 L/min. The AirChek(R) XR5000 Sample Pump is recommended for the 2 and 4 L/min PEMs, while the Leland Legacy(R) Sample Pump is recommended for the 10 L/min PEM.
Feature
Specification
*Cut point: 2.5 μm *Disposable: No *Measurement category: PM2.5

Ulasan Produk

Tidak ada ulasan