SKC (environmental measurement) Personal Environmental Monitor PEM (10μm cut · 2L/min · Green)

Sebelum PPN:
Rp63.999.900
Spesifikasi
Applicable Filter37 mm PTFE filter
Applicable PumpUniversal XR.AirChek Series.Leland Legacy
SamplingTime: Variable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Personal Environmental Monitor (PEM) is a personal exposure monitor for PM10 sampling, with a 10 μm cutoff point at 2 L/min, and is used for particle size sampling of PM10 particulate matter in the work environment and the environment.
The Personal Environmental Monitor (PEM) is a small, lightweight inertial impaction sampler for measuring PM10 or PM2.5 in indoor air. PM2.5 and PM10 models are available in three flow rate specifications: 2, 4, and 10 L/min. The AirChek(R) XR5000 Sample Pump is recommended for the 2 and 4 L/min PEMs, while the Leland Legacy(R) Sample Pump is recommended for the 10 L/min PEM.
Feature
Specification
*Cut point: 2.5 μm *Disposable: No *Measurement category: PM10

Ulasan Produk

Tidak ada ulasan