T.P.Giken Pencil Scratch Test Machine

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number61-9653-78
Dimensions (mm)150 130 x80x65
TypeManual type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This instrument is a manual pencil scratch tester manufactured based on JIS K-5600 and equipped with the function of a pencil scratch tester. The hardness and adhesion strength of the paint film are measured by the hardness of the pencil that gets scratched when the paint, varnish, etc. is scratched with a pencil with a load of 750 g and an angle of 45 degrees.

Ulasan Produk

Tidak ada ulasan