Vixen Multi-monocular H8x20

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number64-9176-97
Brightness6.3
Close range (m)0.25
Dimensions, Height H x Width W x Thickness t (mm)35x31x102
Eye Relief (mm)11
Included AccessoriesSoft case, strap
Magnification8 times
Mass (g)79
MaterialPrism: BK7
Objective Lens Effective Diameter (mm)20
Real Field of View (°)6.8
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The highest magnification in the series and close range of approximately 25cm. Anti-reflection coating is applied to the entire lens surface to control light loss at a high level. The roof (=dach/German) type prism specification allows the lens barrel to be designed in a straight line. The smart form is attractive. The entire surface of the lens (objective and eyepiece) is coated to suppress light loss to a high level. Comes with a soft case to protect your multi-monocular from scratches and a comfortable neck strap for hanging around your neck.
Feature
Specification
Can be used with macro stand (Micro magnification 12 times)

Ulasan Produk

Tidak ada ulasan