Vixen Multi-monocular H6x16

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number64-9176-96
Brightness7.3
Close range (m)0.25
Dimensions, Height H x Width W x Thickness t (mm)35x31x70
Eye Relief (mm)12
Included AccessoriesSoft case, strap
Magnification6 times
Mass (g)59
MaterialPrism: BK7
Objective Lens Effective Diameter (mm)16
Real Field of View (°)9.3
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most standard and easy to use. Anti-reflection coating is applied to the entire lens surface to control light loss at a high level. Features of Vixen Monocular Multi Monocular H6 x 16 The most standard 6x magnification and extremely easy to use Anti-reflection multi-layer coating is applied to the entire lens surface to control light loss at a high level. The roof (=dach/German) type prism specification allows the lens barrel to be designed in a straight line. The smart form is attractive. The entire surface of the lens (objective and eyepiece) is coated to suppress light loss to a high level. Includes storage case and strap Includes a soft case to protect the multi-monocular from scratches and a comfortable neck strap for hanging around the neck.
Feature
Specification
Can be used with macro stand (Micro magnification 12 times)

Ulasan Produk

Tidak ada ulasan