KLASS (formerly: Kyokuto Sanki) MK-II 25

Sebelum PPN:
Rp229.900
Spesifikasi
Dimensions (m)7.5
Mass (g)382
Tape Length (m)7.5
Tape Width (mm)25
Trusco Part No.810-9807

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves smooth tape pull-in.
User-friendly safety and weighing design.
With brake lock and belt clip.

*From October 2023, the brand name of Kyokuto Industrial Equipment will be changed to KLASS. Please note that packages and labels may change from time to time depending on distribution inventory status.

Ulasan Produk

Tidak ada ulasan