ZEISS Loupe monocular 3x 12mm aperture

Sebelum PPN:
Rp17.999.900
Spesifikasi
Eye Relief (mm)12
Included AccessoriesSoft case
Magnification (times)3 x (nearby 5 x)
Mass (g)54
Minimum Focusing Distance0.2m
Objective Lens Effective Diameter (mm)12
Visibility220m (1000m ahead), 38 ° (apparent)
WaterproofSplash proof

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A classic gallery scope that creates a highly satisfying art scene.
It fits comfortably in the palm of your hand and has a bright field of view despite its small size.
Since it is a helicoid type focus adjustment, it can be focused tightly.
It is a small optical instrument that conveys the artist's feelings in the work.

Ulasan Produk

Tidak ada ulasan