TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7328-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 1260 is a high performance, high capacity single point load cell designed for direct mounting of large platforms. Its robust construction provides high resistance to lateral forces making it suitable for a wide range of weighing applications including benchtop weighing and check weighing. A special moisture resistant protective coating ensures long term stability over the entire compensated temperature range. For hazardous environments this load cell is ATEX and FM approved. Two additional sense wires feed back the voltage reaching the load cell. To fully compensate for lead resistance changes due to temperature changes and cable extensions this voltage is fed to suitable electronics. Load capacity: 50 → 635 kg Aluminum Single point 600 x 600 mm platform Applications Large platform extensions Hanging weighing scales Check weighing
Feature
Specification
*Force measurement: Compression*Force/load measurement range: 75kg*Connection method: Cable*IP protection rating: IP66*Length: 62.3mm*Depth: 63.3mm*Operating temperature Min: -10 (Compensated)°C, -20 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 188 mm*Code number: 185-6018

Ulasan Produk

Tidak ada ulasan