TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp7.199.900
Spesifikasi
AS ONE Part Number65-7327-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 1015 is a single point load cell designed for direct mounting of low-cost, high-capacity, lightweight platforms. Combining high accuracy and low cost with large platform use, this load cell is ideal for a wide range of weighing applications such as benchtop weighing scales and counting scales. A special moisture-resistant protective coating is available to ensure long-term reliability. Model 1015 - Built-in overload stop provides mechanical protection from overload. Two additional sense wires feed back the voltage that reaches the load cell. To fully compensate for lead resistance changes due to temperature changes and cable extensions, feed this voltage to suitable electronics. Single point high-capacity aluminum load cell. Load capacity: 3 to 90 kg Aluminum Single point 400 x 400 mm platform Applications Benchtop weighing scales Counting scales Grocery scales
Feature
Specification
*Force measurement: Compression*Force/load measurement range: 50kg*Connection method: Cable*IP protection rating: IP65*Material: Aluminum*Depth: 33.5mm*Operating temperature Min: -10 (Compensated)°C, -20 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 80 mm*Code number: 185-5989

Ulasan Produk

Tidak ada ulasan