TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-7327-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 1006 is a very low capacity, high accuracy single point load cell designed for direct mounting on large capacity scales. This load cell is suitable for applications such as postal scales, counting scales, general purpose weighing scales and also for a wide range of force measurement applications such as industrial process control and specialist medical equipment. The Model 1006 offers very high performance from a very small size. It is very easy to use and can be easily adapted to a wide variety of applications, where the centre of applied force is within 100 mm of the vertical axis of the load cell. Load capacity: 2 → 5 kg Aluminium Single point 200 x 200 mm platform Applications Benchtop weighing scales Counting scales Grocery scales
Feature
Specification
*Force measurement: Compression*Force/load measurement range: 2kg*Connection method: Cable*IP protection rating: IP66*Material: Aluminum*Depth: 15mm*Operating temperature Min: -10 (Compensated)°C, -20 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 70 mm*Code number: 185-5981

Ulasan Produk

Tidak ada ulasan