TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp6.699.900
Spesifikasi
AS ONE Part Number65-7327-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 1010 is a single point load cell for direct integration into low cost, low capacity weighing platforms. Its large platform use combined with high accuracy and low cost makes it ideal for a wide range of weighing applications such as benchtop weighing scales and counting scales. A special moisture resistant protective coating is available to ensure long term reliability. An overload stop built into the Model 1010 provides mechanical protection from overload. Two additional sense wires feed back the voltage reaching the load cell. To fully compensate for lead resistance changes due to temperature changes and cable extensions, this voltage is fed to suitable electronics. Load capacity: 3 → 90 kg Aluminum Single point 400 x 400 mm platform Applications Benchtop weighing scales Counting scales Grocery scales
Feature
Specification
*Force measurement: Compression*Force/load measurement range: 20kg*Connection method: Cable*IP protection rating: IP65*Material: Aluminum*Depth: 33.5mm*Operating temperature Min: -10 (Compensated)°C, -20 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 80 mm*Code number: 185-5985

Ulasan Produk

Tidak ada ulasan