TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp7.599.900
Spesifikasi
AS ONE Part Number65-7327-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 614 is a tension and compression load cell. Moisture resistant coating and shielded cable allow this load cell to be used in harsh environments while maintaining operating specifications. Additional sense wires compensate for lead resistance changes due to temperature changes and cable extension. Ideal for lever conversion, hanging scales, force measurement, and a wide range of other industrial applications. The Model 614 is constructed from aluminum. Load capacity: 50 to 500 kg Anodized aluminum construction For use in tension and compression 6-wire (sense) circuit Applications Hopper (tank weighing) Hybrid scales Belt weighing Lever ARM conversion Material testing machines Vibratory filling equipment Dynamometers
Feature
Specification
*Force measurement: Compression*Force/load measurement range: 100kg*Connection method: Cable*IP protection rating: IP67*Material: Aluminum*Depth: 18mm*Operating temperature Min: -10 (Compensated)°C, -30 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 6, 2.1 mm*Code number: 185-5959

Ulasan Produk

Tidak ada ulasan