TEDEA HUNTLEIGH load cell

Sebelum PPN:
Rp5.599.900 - Rp5.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model 1040 is a low profile, single point load cell designed for direct mounting on low cost weighing platforms. Combining small physical size with high accuracy and low cost, these load cells are ideal for retail, bench, and counting scales. Two additional sense wires made of anodized aluminum supply the voltage to the load cell. To fully compensate for changes in lead resistance due to temperature changes or cable extensions, apply this voltage to the appropriate electronics. Load Capacity: 5→100kg Aluminum Single Point 400x400mm Platform Application Tabletop Weighing Scale Counting Scale Grocery Scale
Feature
Specification
*Force measurement: Compression *Force/load measurement range: 10kg *Sensor type: Low profile *Connection method: Cable *IP protection rating: IP67 *Material: Aluminum *Depth: 29.5mm *Operating temperature Min: -10 (Compensated) °C, -20 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 150 mm

Ulasan Produk

Tidak ada ulasan