LAICA Leica auto level NA532

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy (mm)1.6
Automatic Correction Range±15'
Dust / Water ProtectionIP56
ImageNormal image
Included AccessoriesInstruction manual (CD-ROM), hard case, hexagon wrench, manufacturer certificate, special spherical tripod
Magnification (times)32
Mass (kg)1.5
Objective Lens Effective Diameter (mm)36
Operating Temperature Range (°C)-20~50
Sensitivity (mm/m)8'/2
Stadia Multiplier100
Visibility2.1(100m)
Warranty Period2 years (3 years with web registration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A full-scale model with a full guarantee that can be achieved because of its high quality.
Dustproof and waterproof even in sudden rain.
Level (horizontal) output, height difference measurement
Feature
Specification
(Conventional sweater) Installation accuracy: 0.5 ", (Protractor panel) Scale: 360 degrees, Minimum display: 1 degree

Ulasan Produk

Tidak ada ulasan