T.P.Giken JIS type no-pickup time tester

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number61-9653-75
Dimensions (mm)450x400x400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This machine measures the drying time of traffic paint. It is rolled over the painted surface at a constant speed (1 second to pass through the paint film) and checked whether the paint film adheres to the tires of the test roll. A 150mm wide paint film is created using a traffic applicator, and tests are conducted after 15 minutes for type 1, 10 minutes for type 2, and 3 minutes for type 3 to check for adhesion and refer to the no-pickup time.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan