Senseca (formerly Delta Ohm) Infrared Radiometer Longwave Radiometer LPPIRG01 Series

Sebelum PPN:
Rp95.999.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an infrared (long wave) radiometer that complies with ISO9060:2018. It has a built-in silica gel cartridge to prevent condensation, which can be replaced. It has a robust structure that can withstand long-term use, and the housing is equipped with an M12 connector.
Feature
Specification
*Sensor: Thermopile *Typical Sensitivity: 5-10 uV/Wm^-2 *Impedance: 33-45 Ω *Measurement Range: -300 to +300 W/m^2 *Field of View: 160° *Operating Temperature: -40 to +80°C *Output: uV/Wm^-2 Analog Output *Power Supply: Not Required *Weight: Approx. 0.9 kg *Waterproof: IP67

Ulasan Produk

Tidak ada ulasan