IRAY Industrial Infrared Thermal Multivision Thermometer M300
#Grup produk P117007530
Spesifikasi
| Accuracy | ± 2 ° C or ± 2% of reading |
|---|---|
| Dimensions (mm) | 256 x 105 x 105 |
| Field of View | 43.7° x 31.9° |
| Frame Rate | 25 Hz |
| Mass (g) | 670 |
| Measuring Range (°C) | -570 |
| Operating Temperature Range (°C) | -60 |
| Operating Time (hour) | 4 |
| Protection Class | IP54 |
| Recharging Time (hour) | 3 |
| Screen Size | 3.5LCD (640x480) . Touch screen |
| Storage | SD card (up to 32GB) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An infrared temperature measuring device with a 384 x 288 pixel VOx infrared detector and a Matrix III intelligent algorithm. Provides clear thermal images and accurate data. Intelligent touch screen Manual focus lens Dual vision with visible light Analytical function Powerful performance With 384x288 infrared detector, 0.035 ° C resolution and 44 ° viewing angle, it can detect temperature abnormalities quickly and accurately. The 3.5-inch LCD display (640x480 pixels) has a built-in touch screen, and the screen brightness can be set. Optimized for inspection and analysis. The manual focus lens provides a clear image from far to near. Especially effective for small targets at close range. With this lens, it can detect temperature abnormalities of a small target of about 1 mm if it is nearby. Wide measurement range from -20 ° C to + 550 ° C Wide measurement range that can be used for both air conditioning equipment and automobile inspection. By combining a powerful image processing function with a 5M pixel visible light camera and an infrared detector, visible light and infrared images are combined and various information is displayed. Supports both button operation and touch operation. The touch panel can be operated easily and intuitively. Button operation also supports work while wearing gloves. Video recording and photo shooting are possible with the operation of one button. Easy to save and reproduce the scene. Sturdy and careless protection class IP54, 2m drop impact resistance. Install it on a tripod in a simple way. You can work without worrying about the machine. A simple user interface that does not require learning or training. Equipped with a large capacity battery. Can operate for 4 hours. It can be used either by hand or fixed on a tripod. You can also display an alert on the LCD screen with the set value. Active in machine troubleshooting.
* Please note that this product is for businesses and cannot be sold to individual customers.
* Please note that this product is for businesses and cannot be sold to individual customers.
Feature
SpecificationDetector type: VOx uncooled infrared FPA detector, detector resolution: 384 x 288, spectral band: 8-14 um, pixel pitch: 12 um, NETD: <35 mK, IFOV: 1.98 mrad, focus mode: manual focus , Temperature measurement mode: Center / maximum / minimum spot, Image display mode: Thermal image / visible light / P in P / thermal image + visible light, Thermal image palette: 7 types, Temperature alert: Above or below the set value Alert display, alert method: screen display, Wi-Fi: Supports data transfer by WiFi, tripod support: with normal hole, drop impact resistance: 2m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
