Sebelum PPN:
Rp20.999.900
Spesifikasi
AC Power Input (V)85~264(50/60Hz)
Alarm OutputPhoto-mos relay a contact output, 4 stages Rated load current: 0.12 A (resistive load) Load voltage: 140 VAC, 30 VDC * Only 3 stages can be used when using 2 points of integrated synchronous pulse output
DisplayDisplay can be selected from 1 to 4 digits after the decimal point.
Display AccuracyInstantaneous: ± 0.2% FS ± 1 digit (at 23 ° C ± 5 ° C, 30 minutes after power-on) Integration: ± 0.3% FS ± 1 digit (at 23 ° C ± 5 ° C, 30 minutes after power-on)
Display RangeTotalization: -99999 to 999999, Instant: -9999 to 9999
Display Sampling (s)Display averaged over 0.1 to 10 seconds (can be set arbitrarily)
File backupWrite each set value / integrated value to FRAM (within 100,000 rewrites for approximately 10 years)
Mass (g)About 515
Operating Humidity (%RH)30-80 (no condensation)
Operating Temperature Range (°C)-10~50
Outer dimensions, Width W x Height H x Depth D (mm)96x96x115
Power Consumption (VA)About 22 or less
Power SupplyDC + 12V (± 10%) 100mA MAX (stabilized) output
Protection ClassIP66 equivalent
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsMain unit, instruction manual
Temperature Characteristics±100ppm/°C(-10~50°C)
TypeInstantaneous / integrated measurement

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an analog input indicator (panel meter, indicator). Instantaneous value and integrated value can be displayed at the same time. 2 inputs (A input, B input) are possible, and it is also possible to display 2 instantaneous values and 2 integrated values. Flow meter, flow sensor (electromagnetic flow meter, Kalman vortex flow meter, ultrasonic flow meter, Koriori type flow meter, positive displacement flow meter, mass flow meter, thermal mass flow meter, differential pressure type flow meter, Ophiris type flow meter It can be connected to a meter, etc.) to measure the instantaneous flow rate and integrated flow rate. Front drip-proof specification (equivalent to IP66). Compliant with the RoHS directive.
Feature
Specification
[Scaling (instantaneous)] Set the instantaneous display value at maximum input, [Scaling (integration)] Set the maximum integrated display value per hour

Ulasan Produk

Tidak ada ulasan