Sebelum PPN:
Rp5.499.900 - Rp6.599.900
Spesifikasi
AC Power Input (V)85~264(50/60Hz)
Display7-segment red LED 6-digit character height 14.2 mm
Display Accuracy± 0 (scaling "1")
Display Range-99999~999999
File backupWrite each set value and integrated measurement value to FRAM (within 100,000 rewrites for approximately 10 years)
Mass (g)About 208
Operating Humidity (%RH)30-80 (no condensation)
Operating Temperature Range (°C)-10~50
Outer dimensions, Width W x Height H x Depth D (mm)96x48x83
Power Consumption (VA)About 9 or less
Power SupplyDC + 12V (± 10%) 60mA MAX (stabilized) output
ROHS Directive (Corresponding to 10 Substances)Correspondence
Response Frequency (Hz)LOW: 0.01Hz to 50Hz HI: 0.01Hz to 10kHz (However, when duty is 50%)
Set ContentsMain unit, instruction manual
TypeIntegrated measurement

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pulse input indicator (panel meter, indicator). The integrated value can be displayed. W96xH48xD83mm and short body type. Flowmeter, flow sensor (electromagnetic flowmeter, impeller type flowmeter, turbine type flowmeter, Karman vortex type flowmeter, ultrasonic type flowmeter, Koriori type flowmeter, positive displacement flowmeter, mass flowmeter, thermal type mass It can be connected to a flow meter, etc.) to measure the integrated flow rate. It is a low-cost (low-priced) simple integration indicator. Compliant with the RoHS directive.
Feature
Specification
[Scaling (converter)] Set arbitrarily at a magnification of 1x10-9 to 9999 per signal

Ulasan Produk

Tidak ada ulasan