Sebelum PPN:
Rp10.999.900
Spesifikasi
DisplayDisplay can be selected from 1 to 3 decimal places
Display Accuracy± 0.05% rdg. ± 1 digit (Display sampling time 0.5 seconds or more)
Display Range0~9999
Display Sampling (s)Display averaged over 0.1 to 100 seconds (arbitrary setting)
File backupWrite each setting value to EEPROM (within 100,000 rewrites, keep for about 10 years)
Mass (g)About 150
Operating Humidity (%RH)30-80 (no condensation)
Operating Temperature Range (°C)0~50
Outer dimensions, Width W x Height H x Depth D (mm)48x48x86
Power Consumption (VA)About 8 or less
ROHS Directive (Corresponding to 10 Substances)Correspondence
Response Frequency (Hz)LOW: 0.01Hz to 50Hz HI: 0.01Hz to 10kHz However, when duty is 50%
Set ContentsMain unit, instruction manual
TypeInstant measurement
Unit of MeasurementHour / minute / second can be selected by mode setting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pulse input indicator (panel meter, indicator). You can display the instantaneous value. It is compact (small) with W48xH48mm. It can be connected to 4 flow meters (4 inputs). Two-stage preset output (alarm output) is possible for each input. Flowmeter, flow sensor (electromagnetic flowmeter, impeller type flowmeter, turbine type flowmeter, Karman vortex type flowmeter, ultrasonic type flowmeter, Koriori type flowmeter, positive displacement flowmeter, mass flowmeter, thermal mass It can be connected to a flow meter, etc.). Compliant with the RoHS directive.
Feature
Specification
[Scaling (converter)] 1x10-9 ~ 9999 arbitrarily set

Ulasan Produk

Tidak ada ulasan