UINICS Indicator
#Grup produk P117007415
Sebelum PPN:
Rp19.999.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Power Input (V) | 85~264(50/60Hz) |
|---|---|
| Display | Display can be selected from 1 to 4 digits after the decimal point. |
| Display Accuracy | Instantaneous: ± 0.05% FS ± 1 digit (display sampling time 0.5 seconds or more, per input), integration: ± 0 (with scaling “1”) |
| Display Range | Totalization: -99999 to 999999, Instant: -9999 to 99999 |
| Display Sampling (s) | [Instantaneous / Pulse input] Display is averaged over 0.1 to 100.0 seconds (arbitrary setting), [Analog input] display is averaged over 0.1 to 10 seconds (can be arbitrarily set) |
| File backup | Write each set value / integrated value to FRAM (within 100,000 rewrites for approximately 10 years) |
| Mass (g) | About 515 |
| Operating Temperature Range (°C) | -10~50 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 96x96x115 |
| Power Consumption (VA) | About 22 or less |
| Protection Class | IP66 equivalent |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Response Frequency (Hz) | LOW: 0.006Hz to 50Hz MID: 0.006Hz to 1kHz HI: 0.006Hz to 10kHz (However, when duty is 50%) |
| Set Contents | Main unit, instruction manual |
| Temperature Characteristics | ±100ppm/°C(-10~50°C) |
| Type | Instantaneous / integrated measurement |
| Unit of Measurement | Arbitrary setting from hourly, minute and second |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is an indicator (panel meter, indicator) with 1 pulse input and 1 analog input. Instantaneous value and integrated value can be displayed at the same time. 2 inputs (A input, B input) are possible, and it is also possible to display 2 instantaneous values and 2 integrated values. For flow meter and flow sensor pulse input, electromagnetic flow meter, impeller type flow meter, turbine type flow meter, Karman vortex type flow meter, ultrasonic type flow meter, Koriori type flow meter, positive displacement flow meter, mass flow meter Meters, thermal mass flow meters, etc., and electromagnetic flow meters, Karman vortex flow meters, ultrasonic flow meters, mass flow meters, mass flow meters, positive displacement flow meters, mass flow meters, thermal mass flow meters, etc. for analog inputs, It can be connected to a differential pressure type flow meter, an Ophiris type flow meter, etc. to measure instantaneous flow rate and integrated flow rate. Front drip-proof specification (equivalent to IP66). Compliant with the RoHS directive.
Feature
Specification[Scaling (converter) (pulse input)] 1x10-9 to 9999 arbitrarily set per signal, [Scaling (instantaneous) (analog input)] Set instantaneous display value at maximum input, [Scaling (integrated ) (Analog input)] Set the maximum integrated display value per hour
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
