LeCroy (Teledyne Japan) High-resolution oscilloscope T3DSO3000HD series

Sebelum PPN:
Rp239.999.900 - Rp439.999.900
Spesifikasi
Display10.1 TFT-LCD with capacitive touch screen (1024x600)
InterfaceUSB 3.0 Host x2, USB 2.0 Host x1, USB 3.0 Device, 10M/100M/1000M LAN, External trigger,<br>Auxiliary output (TRIG OUT, PASS/FAIL)
Length L x Height H x Width W (mm)317.2x236.0x149.0
Mass (kg)5.6
Memory Length400Mpts/ch
Number of Channels4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution12bit
Sample Rate4GSa/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Teledyne Test Tools T3DSO3000HD digital oscilloscope offers 200 MHz, 350 MHz,
Available in 500 MHz and 1 GHz bandwidths.
Maximum record length is 400 Mpts/ch, 4 analog channels + options
Displays 16 digital channel mixed signal analysis capabilities.
Feature
Specification
Waveform capture rate (wfm/s): 890000

Ulasan Produk

Tidak ada ulasan