Nippon P-I Highly stable and bright LED fiber optic light source

Sebelum PPN:
Rp27.999.900
Spesifikasi
AS ONE Part Number67-7973-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life (40,000H): 50 times longer than halogen light source Energy saving: Power consumption 1/5 or less than halogen light source Small and lightweight Brightness: Equivalent to 150W halogen or more (manufacturer comparison) Separable (power supply and light source unit can be placed separately) External remote control function is standard equipment
Feature
Specification
*LED Rated Input Current: 1260mA *FAN Motor Power Supply: DC24V 1.2W *LED Emitting Color: White *Correlated Color Temperature: 6500K *LED Lifespan: 40,000 hours *External Dimensions: 84(W)x83(H)x73(D) (excluding protrusions) *Weight: Approx. 0.65kg *Operating Ambient Temperature Range: 0~40°C *Operating Ambient Humidity Range: 20~85%PH (non-condensing) *Cooling Method: Forced cooling by fan motor *Overheating Protection: Heat sink temperature monitoring (automatic recovery)

Ulasan Produk

Tidak ada ulasan