SKC (environmental measurement) Gelatin filters (without support pad, 37 mm, 50 pieces)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Conditions to UseMaximum room temperature 30°C, maximum relative humidity 85%
Diameter (mm)37
FeaturePre-sterilized by gamma irradiation.
Flow Rate (L/minute)Sampling: 1-4 (Standard cassette, Button Sampler, IOM compatible)
Heat Resistance Temperature (°C)Up to 60
MaterialWater-soluble gelatin
Retention period (year)3
SamplingTime: 30 minutes (typical indoor humidity)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a pre-sterilized gelatin (water-soluble) filter with a diameter of 37 mm; a support pad is not included.
Pre-sterilized, high-hydration gelatin filters are suitable for maintaining microbial viability during sampling for up to 30 minutes. They dissolve easily when placed on agar and can be used for monitoring in environments where disinfectants and antibiotics are present.
Feature
Specification
* Autoclavable: Not compatible * Support: None * Analytical method: Direct or indirect method (dissolved on agar plate) * Storage conditions: Low humidity, room temperature or 4-8°C (not below 4°C) * Sterilization: Gamma ray irradiated (individually packaged, in units of 5)

Ulasan Produk

Tidak ada ulasan