PICOTEST Frequency counter

Sebelum PPN:
Rp58.999.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)210x85x350
FrequencyCH1,CH2 1mHZ~400MHZ CH3 375MHz~6GHZ
Mass (kg)3.2
Operating Temperature/Humidity Range0-50 °C, up to 80%
Power Supply Voltage100V/240V±10%(50Hz~60Hz±10%)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It offers higher frequency performance, better oscillator temperature stability, higher voltage measurement bandwidth, higher resolution, and many other benefits.
The rear input is not connected to the front panel input, allowing up to 5 measurement channels.
It has advantages such as fast measurement, fast statistics, USB and LAN inputs, excellent damage protection level, and electronic calibration.

Ulasan Produk

Tidak ada ulasan