Bowers For XT digital bore gauge Display unit (Bluetooth built-in model)

Sebelum PPN:
Rp24.999.900 - Rp33.999.900
Spesifikasi
Data OutputProximity data output by RS232 / USB Bluetooth Low Energy (built-in model)
Minimum Reading (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large and clear LCD display.
IP67 electronics, waterproof protection.
Simple operation with only two buttons.
4 preset memories can be input.
Bowers digital internal micrometer (BT model) combines an ergonomic design with a large, crisp LCD display.
IP67 electronics and waterproof protection, as well as two-way communication with built-in Bluetooth proximity data output, provide great flexibility when collecting and storing data.

Ulasan Produk

Tidak ada ulasan