SKC (environmental measurement) Filter cassette (for micro-vacuum carpet asbestos sampling, MCE filter, with support pad, 0.45 μm, 37 mm, non-conductive styrene cassette, with micro-vacuum nozzle)
#Grup produk P117003817
Spesifikasi
| Appearance | Clear, non-conductive, with micro-vacuum nozzle and band. |
|---|---|
| Constitution | Cassette pre-loaded; Cassette: 3-piece conventional type (micro vacuum) |
| Diameter (mm) | 37 |
| Material | Cassette: Non-conductive clear styrene, MCE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This microvacuum cassette for asbestos sampling features a pre-loaded, band-treated clear styrene cassette with a 0.45 μm pore size and a 37 mm diameter MCE filter, complete with support pads and a nozzle.
Microvacuum Cassettes efficiently capture asbestos and fungal spores from irregular surfaces, carpets, and other dusty locations. SKC Microvacuum Cassettes feature microvacuum nozzles and are available with polycarbonate filters for fungal spore sampling and MCE filters for asbestos sampling in surface-deposited dust (as specified in ASTM Method D5755). Microvacuum Cassettes are available individually or as part of a Carpet Sampling Kit including sampling accessories.
Microvacuum Cassettes efficiently capture asbestos and fungal spores from irregular surfaces, carpets, and other dusty locations. SKC Microvacuum Cassettes feature microvacuum nozzles and are available with polycarbonate filters for fungal spore sampling and MCE filters for asbestos sampling in surface-deposited dust (as specified in ASTM Method D5755). Microvacuum Cassettes are available individually or as part of a Carpet Sampling Kit including sampling accessories.
Feature
Specification* Autoclave: Not supported * Support: Available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Filter%20cassette%20(for%20micro-vacuum%20carpet%20asbestos%20sampling%2C%20MCE%20filter%2C%20with%20support%20pad%2C%200_45%20%CE%BCm%2C%2037%20mm%2C%20non-conductive%20styrene%20cassette%2C%20with%20micro-vacuum%20nozzle)/mpP117003817-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
