Aites eSolamente current sensor

Sebelum PPN:
Rp16.999.900
Spesifikasi
Dimensions (mm)Main unit: 85 x 48 x 19
Included AccessoriesExtension rod (length: 315-940mm, weight: 185g), dedicated communication cable (length: 2m), instruction manual, warranty card
Mass (g)Main unit: 35
Operating Ambient Temperature (°C)0~40
Power SupplyPower is supplied from the eZ-10 via a dedicated communication cable.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Minimum detection current: 0.5[A] per interconnector *Solar panels to be tested: Monocrystalline, polycrystalline, heterojunction types

Ulasan Produk

Tidak ada ulasan