HAA Optics ESD-resistant illuminated magnifying glass ESKK-CF proPL

Sebelum PPN:
Rp36.999.900 - Rp40.999.900
Spesifikasi
Dimming RangeMAX100%-Min10%
Light SourceYellow LED
Power Consumption (W)10
StandardESD management: RCJS-5-1 (3rd edition) 2016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device can be used with confidence for inspecting and working with electrostatically sensitive devices in environments requiring stricter electrostatic discharge (ESD) protection than typical EPA (ESD protected areas), specifically those with HBM under 100V. It is recommended for applications requiring dust management and control of particles smaller than 1μm. The patented earth connector allows for easy connection to earth/ground (EPA ground). The earth connector, which can accommodate up to five banana plugs, can connect to anything requiring electrostatic grounding, such as wrist straps and measuring instrument grounds. This is a compact, free-arm type product that clamps onto a desk. In addition to the functions of the ESKKpro series, it employs long-wavelength yellow illumination, which is ideal for processes handling resists and processes that are sensitive to ultraviolet light.

Ulasan Produk

Tidak ada ulasan