HAA Optics ESD-resistant illuminated magnifying glass ESKK-B std

Sebelum PPN:
Rp15.999.900 - Rp21.999.900
Spesifikasi
Dimming RangeMAX100%-Min10%
Input Voltage (V)A plug (100-125
Light SourceHigh color rendering white LED ≥90
Power Consumption (W)10
StandardESD management: RCJS-5-1 (3rd edition) 2016

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product can be safely used for inspecting and working with electrostatically sensitive devices in typical EPA (ESD-protected areas) with a control value of HBM100V. It is recommended for situations requiring dust control and prevention of particles down to 1μm in size. It is a table-stand type product that stands independently on a desk.

Ulasan Produk

Tidak ada ulasan