UINICS Earthquake detector

Sebelum PPN:
Rp5.099.900
Spesifikasi
AC Power Input (V)85 to 264 (50 / 60Hz) 4AV or less
LED LampGreen LED
Mass (g)About 124
MountingWithin ± 5 degrees from the vertical direction
Operating Humidity (%RH)25-80 (no condensation)
Operating Patterns90 to 170 gal (Earth seismic intensity equivalent to less than 5) * Period 0.3s, 0.5s, 0.7s According to horizontal continuous excitation method.
Operating Temperature Range (°C)0~50
Outer dimensions, Width W x Height H x Depth D (mm)70 x 90 x 34 (excluding protrusions)
Output1C contact AC250V 1A . DC30V 1A (resistive load)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a low-priced earthquake detector. Detects shaking with a seismic intensity of 5 lower or higher and outputs a contact signal. Lightweight (approx. 130g) and compact (W70xH90xD34mm), it is easy to retrofit equipment and facilities. Operation and release can be remotely switched by external input. It can be easily applied to various applications such as device stop program execution, device energization cutoff, locking / unlocking, and emergency broadcasting equipment as a trigger in the event of an earthquake. Compliant with the RoHS directive.

Ulasan Produk

Tidak ada ulasan