I denshigiken Drying oven duct anemometer 0 to 300°C

Sebelum PPN:
Rp98.999.900
Spesifikasi
AS ONE Part Number67-4813-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel-mounted type, available in a wide temperature range (0 to 500°C). Bright red LED display. Temperature display is also possible. Powered by AC_100V (AC_240V specifications can also be made). In addition to the probe shape, cable length and measurement range, upper and lower limit alarms and additional relay contacts can also be determined as desired. [Notes] If there is a temperature distribution or fluctuation in the wind being measured, an error will occur in the measurement value.
Feature
Specification
*Display: Bright red LED type

Ulasan Produk

Tidak ada ulasan