I-TOOL DAISUKE Simple Eccentricity Checker

Sebelum PPN:
Rp15.999.900
Spesifikasi
Height (mm)66
Length (mm)125
Width (mm)41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is perfect for anyone who has experienced scratching their products by rotating them on a V-block.
Because the receiving part uses a bearing, the contact surface with the product is less prone to wear.
Unlike V-blocks, it uses bearings for support, so the product is less likely to get scratched.
The bearings allow the workpiece to rotate easily.
It's compact and can be used anywhere.
The size can be changed to match the cylindrical workpiece.
Accurate measurement without damaging cylindrical workpieces. V-block with bearing.

Ulasan Produk

Tidak ada ulasan