ZEISS Conquest Gavia 85 Spotting Scope 85mm Caliber

Sebelum PPN:
Rp81.999.900
Spesifikasi
Eye Relief (mm)15.5~16.7
Filter Size (mm)M86x1
Focal Length (mm)494
Length (mm)396
Magnification (times)30~60
Mass (g)1700 (main body + eyepiece)
Minimum Focusing Distance3.3m
Objective Lens Effective Diameter (mm)85
Visibility33-23m (1000m ahead)
WaterproofNitrogen gas filling / 400mbar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes a 30-60x zoom eyepiece that is ideal for observing wild birds with outstanding brightness and a natural and clear field of view that uses an HD lens that suppresses color bleeding with a large-diameter 85 mm objective lens.
Lightweight and robust high quality magnesium alloy body.
Smart and compact design with roof prism Adopted LotuTev, a water-repellent coat that prevents rain and dirt from adhering to the outer surface of the lens.

Ulasan Produk

Tidak ada ulasan