SKC (environmental measurement) Blank Cassette (SureSeal, Leak-Free, 2-Piece, 37mm, Clear Styrene, Conventional Type, 50 Pieces)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Diameter (mm)37
FeatureTransparent, SureSeal leak-free
MaterialCassette: Clear styrene
TypeCassette: 2-piece conventional type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SureSeal Filter Cassette Blank is a 37 mm clear styrene filter cassette blank with a two-section structure that ensures high-quality sampling results thanks to its leak-free design.
SKC SureSeal Leak-free Cassette Blanks are leak-free cassette blanks designed for optimal sampling. They are available in standard 25 mm, 37 mm, and 47 mm two-piece or three-piece cassettes, as well as goblet-shaped 25 mm two-piece or three-piece cassettes with or without a middle cowl. Please select the appropriate cassette blank for your application. A SureSeal Cassette Opener is required to use SureSeal Cassettes.

Ulasan Produk

Tidak ada ulasan