SKC (environmental measurement) Blank Cassette (3-piece, 37mm, clear styrene, conventional type, 250 pieces)

Sebelum PPN:
Rp14.999.900
Spesifikasi
AppearanceTransparent
Diameter (mm)37
MaterialCassette: Clear styrene
TypeCassette: 3-piece conventional type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a filter cassette blank, 37 mm in size, with a 3-section structure, made of clear styrene.
SKC Cassette Blanks are cassette blanks that enable optimal sampling. They are available in standard 25 mm, 37 mm, and 47 mm two-piece or three-piece cassettes, as well as goblet-shaped 25 mm two-piece or three-piece cassettes with or without a middle cowl. Please select the appropriate cassette blank for your application.

Ulasan Produk

Tidak ada ulasan