Vixen Binoculars Atrek II

Sebelum PPN:
Rp4.799.900 - Rp6.299.900
Spesifikasi
CoatingPFM coat
FunctionHigh appointment, waterproof, tripod mountable (S)
Included AccessoriesSoft case, strap (narrow)
Interpupillary Distance Adjustment Range (mm)57~75
Material(Prism) BaK4
TypeDaha Prism

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flattener lens is incorporated into the eyepiece to achieve a highly flat field of view. It delivers a sharp image not only at the center but also at the edges. The entire optical surface of the lens and prism is coated with a PFM coating (Perfect Fully Multi-Coating), which is an anti-reflection multilayer coating, to achieve a bright field of view and excellent contrast. The prism material "BaK4" with excellent optical performance is used, so you can get sharp and beautiful images with no shadows in every corner. The Atrek series has a waterproof design filled with inert nitrogen gas, so you can rest assured even when you are near water or in bad weather. You can also attach it to a tripod by using Carrying Bino Holder S. With a close range of approximately 1.2m, you can perfectly observe even nearby objects.
outdoor, leisure.
Feature
Specification
(Eye relief) 15mm, (close range) 1.2m

Ulasan Produk

Tidak ada ulasan