OM SYSTEM Binoculars 8x40 S
#Grup produk P116997698
Spesifikasi
| Brightness | 25 |
|---|---|
| Eye Relief (mm) | 12 |
| Field of view at 1000m (m) | 143 |
| Included Accessories | Soft case, strap, objective lens/eyepiece cap, instruction manual |
| Lens configuration | 5 pieces in 3 groups |
| Magnification (times) | 8 |
| Mass (g) | About 715 |
| Minimum Focusing Distance | About 4m |
| Objective Lens Effective Diameter (mm) | 40 |
| Real Field of View (°) | 8.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 8x40 S is a standard pair of binoculars featuring a user-friendly design and an optical system that minimizes color fringing.
[High-quality, lightweight design that is easy to use]
By removing unnecessary parts and minimizing volume, the overall design achieves a sharp, high-performance look while also being lightweight.
The special, non-slip elastic polymer coating reduces light reflection, making it ideal for observing wild birds and other wildlife. The textured grip area enhances handling, and combined with its lightweight design, it reduces fatigue even during prolonged observation. Furthermore, the large focus adjustment dial, adopted from the popular design of higher-end models, allows for precise focusing on the subject.
[High optical performance with reduced color bleeding]
The Porro prism design allows for a wide spacing between the left and right objective lenses, providing the unique three-dimensional effect of binoculars. Thanks to advanced optical technology cultivated through the development of interchangeable lenses, all lenses and prisms are coated, and aspherical lenses are used. The entire optical system is designed to minimize chromatic aberration and distortion, resulting in sharp and clear images.
[Bright, wide, and easy-to-see field of view]
It employs a large-diameter objective lens to ensure brightness. The apparent field of view is also wide and easy to see, making it excellent for observing and watching moving subjects such as wild birds, animals, and sports.
*Specifications are subject to change without notice.
[High-quality, lightweight design that is easy to use]
By removing unnecessary parts and minimizing volume, the overall design achieves a sharp, high-performance look while also being lightweight.
The special, non-slip elastic polymer coating reduces light reflection, making it ideal for observing wild birds and other wildlife. The textured grip area enhances handling, and combined with its lightweight design, it reduces fatigue even during prolonged observation. Furthermore, the large focus adjustment dial, adopted from the popular design of higher-end models, allows for precise focusing on the subject.
[High optical performance with reduced color bleeding]
The Porro prism design allows for a wide spacing between the left and right objective lenses, providing the unique three-dimensional effect of binoculars. Thanks to advanced optical technology cultivated through the development of interchangeable lenses, all lenses and prisms are coated, and aspherical lenses are used. The entire optical system is designed to minimize chromatic aberration and distortion, resulting in sharp and clear images.
[Bright, wide, and easy-to-see field of view]
It employs a large-diameter objective lens to ensure brightness. The apparent field of view is also wide and easy to see, making it excellent for observing and watching moving subjects such as wild birds, animals, and sports.
*Specifications are subject to change without notice.
Feature
SpecificationApparent field of view (°): 59.7
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
