OM SYSTEM Binoculars 8x21RC IIWP GRN

Sebelum PPN:
Rp2.299.900
Spesifikasi
Brightness6.8
ColorGreen
Dimensions, Width W x Length L x Thickness (mm)106x88x38
Eye Relief (mm)10.4
Field of view at 1000m (m)110
Included AccessoriesSoft case, strap, eyepiece cap
Lens configurationEyepiece: 2 groups, 3 elements / Objective: 1 group, 2 elements
Magnification (times)8
Mass (g)215
Minimum Focusing DistanceApproximately 3m~∞
Objective Lens Effective Diameter (mm)21
Real Field of View (°)6.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8×21RC IIWP is a compact and stylish waterproof pair of binoculars.
This compact model features waterproofing and a foldable design for easy portability.
[Waterproof function]
It can withstand being submerged in 1 meter of water for 5 minutes without any problems. It's perfect for activities like stream trekking.
[Convenient to carry around because it's foldable]
It's foldable and can be folded up small for easy transport. It's perfect for hiking, overseas travel, and more.
[Easy to use, so even beginners can feel at ease]
Adjusting the interpupillary distance, focus, and diopter is easy. Even beginners can easily enjoy birdwatching, sports viewing, and more.
*Specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan