OM SYSTEM Binoculars 10x25WP II

Sebelum PPN:
Rp3.699.900
Spesifikasi
Brightness6.3
Dimensions, Height H x Width W x Thickness t (mm)104x107x44
Eye Relief (mm)12
Field of view at 1000m (m)114
Included AccessoriesSoft case, strap, objective lens/eyepiece cap, instruction manual
Lens configurationEyepiece: 3 groups, 4 elements / Objective: 3 groups, 4 elements
Magnification (times)10
Mass (g)About 285
Minimum Focusing DistanceApprox. 1.5 to ∞ (m)
Objective Lens Effective Diameter (mm)25
Real Field of View (°)6.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 10x25WP II binoculars are a smart, professional model with waterproof functionality.
It is waterproof and can be submerged in water up to 1 meter for 5 minutes, and with a minimum focusing distance of 1.5 m, you can observe insects and flowers up close.
Phase coating on the roof prism surface suppresses unnecessary phase difference. Fully multi-coated. Realizes high contrast and fine field of view. Foldable for easy portability. Easy to use and adjust eye width, focus, and diopter. Even beginners can easily enjoy bird watching and sports.

Ulasan Produk

Tidak ada ulasan