OM SYSTEM Binoculars 10x21 RC II

Sebelum PPN:
Rp1.699.900
Spesifikasi
Brightness4.4
Eye Relief (mm)9.5
Field of view at 1000m (m)89
Included AccessoriesSoft case, strap, eyepiece cap
Lens configuration5 pieces in 3 groups
Magnification (times)10
Mass (g)About 190
Minimum Focusing DistanceAbout 3m
Objective Lens Effective Diameter (mm)21
Real Field of View (°)5.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get up close anytime, anywhere. The Trip Light 10x21 RC II is a highly stylish pair of binoculars that prioritizes compactness and lightness.
Designed with portability in mind, it can be carried around in a compact, foldable state.
[Convenient for travel because it's as easy to carry around as a cell phone]
It's foldable and can be folded up small for easy transport. It's perfect for overseas travel, hiking, and other outdoor activities.
[Lightweight, so it's less tiring to look at for long periods of time]
At just 190g, it's lightweight enough to be comfortable even when worn for extended periods, such as at concerts or theatrical performances.
[Easy to see even in dark places]
Despite its compact size, it has an easy-to-read design. It's comfortable to use even in dimly lit places such as art museums and museums.
[Easy to use, so even beginners can feel at ease]
Adjusting the interpupillary distance, focus, and diopter is easy. Even beginners can easily enjoy birdwatching, sports viewing, and more.
• Eyepiece ring: It can be stored away when wearing glasses, and pulled out for use when not wearing glasses.
• Diopter adjustment ring: By adjusting the diopter adjustment ring, people with different vision in their left and right eyes can view comfortably.
*Specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan