PICOTEST Autoranging DC power supply

Sebelum PPN:
Rp24.999.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)214.6x88.6x280
InterfaceWith USB: P9610AC, P9611AC With USB & GPIB: P9610AGC, P9611AGC
Mass (kg)2.5 or less
Operating Temperature Range (°C)0~40
Output Current (A)0-7
Output voltage (V)0-60
Power Consumption (VA)400
Power Supply Voltage100-120V or 220-240V
Rated Output0~60V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The auto range system which can set voltage and current flexibly in a wide range within rated power is adopted.
The mixed mode achieves both the goodness of a linear power supply and the goodness of a switching power supply.
The transient recovery time when the load current changes significantly has a high-speed response.

Ulasan Produk

Tidak ada ulasan