Kansai Weighing Machine 150kg wooden stick scale (certified).

Sebelum PPN:
Rp20.999.900
Spesifikasi
CertificationWith certification
Maximum Capacity (kg)Maximum: 150
Outer Dimensions (mm)Hooks: 100
Overall Length (mm)1410
Scale (g)When applied: 200
Scale (kg)At maximum weighing capacity: 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is certified and suitable for use as proof of transaction.
This is just the wooden shaft of a "balance stick," which has been widely used on ships and in markets since ancient times.
The bar scale is a simple yet reliable scale that has been used for everyday weighing and on ships since ancient times.
Its design allows you to see the balance state at a glance, making it intuitive to operate, and it requires no power supply.
It has a first and second cord; the maximum weighing capacity is achieved when using the first cord, and the maximum weighing capacity when using the second cord is called the "hanging capacity," with different minimum scale divisions for each.
Weighing and sorting work on board the ship, etc.
*Weights are not included.
*Delivery is curbside only.
*The product image is a representative image. The actual product may differ.
*Specifications and appearance may change without notice due to improvements.
Feature
Specification
*Amount to be measured (kg): 50 *Minimum measurement amount (kg): 10

Ulasan Produk

Tidak ada ulasan

Halaman Terkait