Vertex Magnetic Lifter

Sebelum PPN:
Rp579.900
Spesifikasi
Capacity (kgf)80
Dimensions (LxWxH) (mm)60x50x55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Work is held and released very smoothly.
Most suitable to move materails or semi-finished products such
as black steel plate, flat iron and other materials etc.

HOLDING POWER
It depends on the attractive face, quality and thickness of material and clearance between the material and magnet.

MAXIMUM HOLDING POWER
Workpiece must be thick enough and the surface must be free of dust. magnetic attraction is best and with low carbon-soft steels.

Ulasan Produk

Tidak ada ulasan