White Electric Wired microscope

Sebelum PPN:
Rp2.099.900
Spesifikasi
Controllerhigh speed DSP
FocusRange: Manual focus from 0 to 200mm
Frame RateUp to 30f/s at 600Lux
Lensmicroscope lens
Light Source8 LED lights (with adjustment controller on USB cable)
MagnificationUp to 1000x (manual)
Power Input (V)USB port (5DC)
ResolutionVideo capture: 640x480; Still image capture: 1600x1200 (2M pixels), 1280x960 (1.3M pixels), 800x600, 640x480
SensorImage: 0.3M HD CMOS sensor (2M digital)
Supported OSWindows, Android
Video formatAVI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting to a PC (Windows, macOS compatible) or smartphone (Android) via USB, you can view images and videos on the app.
Details about the application used are described in the instruction manual.
It is suitable for checking for burrs and inspecting semiconductors, etc.
Feature
Specification
Snapshot format: jpg

Ulasan Produk

Tidak ada ulasan